Add More Items
View All Quick Selects
Below you can add an image for 'PVC conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,186.63
Per 100 Feet
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
$2,392.76
Flexible Ent Conduit, 1 In Trade Size, 1.305 to 1.325 In Outside Diameter, 0.999 to 1.059 In Inside, PVC Material, Blue, 10 FT Length, 0.178 LB/FT
$190.72
Per 100
1 Form 7 LB Fitting
$136.89
Each
4 Conduit
$6,983.05
3/4 Female to Male Union
$124.99
1-1/2 Female to Male Union
$290.84
Schedule 40 Elbow, Size 4 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
$3,534.12
Schedule 80 Elbow, Size 4 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
$5,818.40
1 - 3/4 Reducing Bushing
$23.60
Exposed Box, 3/4 In Trade Size, Type FSS Conduit Form, 21.8 Cu.In Capacity, Gray, 4.625 In Length, 2.813 In Width, 2.625 In Height, 1 Gang, Surface Mount
$1,576.18
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior/Exterior Material; Rigid Metal Conduit Used On; 3/4 Inch Small End Trade Size; 1-1/2 Inch Large End Trade Size; Etl, Ul (Canada and Us) Approval; 10 Standard Package
$46.06
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
$606.67
Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 150 Feet, Material PVC, Color Orange, With Pull Tape
$260.23
Entrance Cap, 2 In Trade Size, 7.79 In Length, 3.929 In Width, 6.66 In Height, Gray, 1.0 LB/Ea
$2,475.88
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
$4.45
$4.03
$4.04
20
Popularity
Default